Concept Highback Operator Chairs


Select
£249.99 Inc VAT (20%)


See all variants from £249.99


Description unavailable

Feature Attributes

Depth:
700 mm
Back Width:
440 mm
Seat Width:
470 mm
Seat Depth:
475 mm
Width:
700 mm
Seat Height Range:
460 - 590 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome