Ergo Click and Twist Chairs with Headrests


£499.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £499.99


Description unavailable

Feature Attributes

Seat Width:
490 mm
Arm Type:
Adjustable Arms
Style:
Ergonomic Chairs
Headrest Type:
Fixed
Back Type:
High
Recommended Usage:
8 hours
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome