1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Seating/
  4. Workplace Chairs/
  5. Ergonomic Chairs
Ergo Twist Fabric Seat With Mesh Back

Ergo Twist Fabric Seat With Mesh Back


2 Variants From
£359.99

Inc VAT (20%)

See 2 Product Variants
£359.99

Description unavailable

Feature Attributes

Material:

Mesh/Fabric

Seat Depth:

450-480 mm

Seat Colour:

Black/Chrome

Seat Height:

410-510 mm

Colour:

Black

Seat Width:

490 mm

More attributes