1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Seating/
  4. Workplace Chairs/
  5. Ergonomic Chairs
Esme Fabric Posture Chair With Height Adjustable Arms

Esme Fabric Posture Chair With Height Adjustable Arms


Select
See all variants from
£229.99

Inc VAT (20%)

Up to 11.5% off
See all variants from £229.99

Description

• Large seat pad with waterfall front • Cushioned dished seat design • Contoured backrest for added comfort • Triple lever independent seat and backrest mechanism • Ratchet height adjustable backrest • PCB: permanent contact backrest • Optional armrests • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

Feature Attributes

Back Width:

490 mm

Product Type:

Office Chairs

Seat Width:

490 mm

Seat Height:

420-520 mm

Colour:

Black

Material:

Fabrics

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome