High Back Vibration Massage Executive Ergonomic Office Chairs


Select
£113.99 Inc VAT (20%)
Up to 8% off


See all variants from £113.99

Description

Built-in massage: The PU leather office chair is fitted with four points on the back and two on the seat - an easy way to massage and relax your body when you want. Controlled by an attached wired remote.Executive and comfortable: A stylish oversized design, made with a large seat, tall back, curved armrests and a full swivel seat, the executive office chair supports and moves with your body as you work.PU leather: A superbly sleek look which is smooth to the touch. Our home office chair is filled with thick sponge for comfort, with extra padding on the armrests and head area. Adjustable height: Sets between 48cm and 56cm to match your desk working level.Five wheels: The swivel chair is easy to move around, no lifting required. Dimensions: 112-120H x 64W x 74Dcm. Seat: 53.5W x 50Dcm.Maximum load 120kg. Assembly required.

Feature Attributes

Product Type:
Executive Office Chair
Maximum Load:
120 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome