High Static Dissipative Fully Ergonomic Heavy Duty 160KG/25 Stone Chair Black Vinyl
Hover to enlarge the image

High Static Dissipative Fully Ergonomic Heavy Duty 160KG/25 Stone Chair Black Vinyl

Order Code:
MPN:

Product Description

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Designed for use in the electronics and electrical industries. Meets European standard:- European Standard EN 61340-5-1:2001 Protection of electronic devices from electrostatic phenomena.Designed for operators weighing up to 25 stone/160kg.European Standard EN 16139:2013 - Test Level 2 - Furniture strength and durability.Fully ergonomic chair mechanism allowing the following adjustment:- gas lift seat height adjustment, seat tilt, back rest height and back rest rack angle.Cushioned hardwearing upholstered seat and back rest. Available in fabric or black vinyl.Supplied with glides. Fixed height Steel foot ring fitted to high version.Seat height adjustment from 650 to 830mm.

Specifications
Product Type
Chairs
Frame Material
Steel
Colour
Black
Weight Capacity
160kg / 25 stone

£899.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome