Inc VAT (20%)
The Jota Ergo 24 hour task chair is built for constant use, with a host of ergonomic features that facilitate all-day comfort. Ideal for call centres, hospitals and other institutions that require round-the-clock support, the extra high back and adjustable arms of the Jota Ergo have been designed to increase user comfort and productivity, with a 3 lever mechanism, plenty of features and a stylish chrome base.
Arm Type:
Adjustable
Width:
680 mm
Height:
1050-1180 mm
Back Height:
590 mm
Seat Depth:
500 mm
Base Type:
Chrome 5 Star