Mesh Back Swivel Chairs


£299.99 Inc VAT (20%)

See all variants from £299.99


Description unavailable

Feature Attributes

Seat Depth:
480 mm
Seat Width:
480 mm
Frame Colour:
Graphite Black
Supplied:
Flat Pack
Arm Type:
Without Arm Rests
Product Type:
Ergonomic Swivel Chairs
More attributes