Mode Chair


Select
£649.99 Inc VAT (20%)


See all variants from £649.99


Description unavailable

Feature Attributes

Back Height:
540 mm
Seat Width:
470 mm
Seat Depth:
500 mm
Height:
1020 mm
Depth:
685 mm
Weight:
18 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome