Predator Ergonomic Gaming Chairs


£189.99 Inc VAT (20%)

See all variants from £189.99

Description

Work or play in comfort with this modern and stylish racing gaming chair with folding arms. You can adjust the chair to your ideal position by utilising its tilt function to find the most comfortable angle. The tilt can be adjusted in relation to the user's bodyweight and can be locked in the upright position. The seat height of the chair can be adjusted easily via a sturdy gaslift, and the arms fold in to allow sitting closer to a desk. The comfortable seat and back ensure that you can enjoy your gaming or working sessions for longer. Upholstered in soft leather effect fabric with vibrant contrasting piping and angular accent panels, the seat and back are generously padded and sculpted for lumbar support and an integral headrest - offering the user that extra ergonomic comfort.

Feature Attributes

Seat Height:
450-550 mm
Material:
Leather Effect
Weight:
15 kg
Back Height:
690 mm
Seat Depth:
500 mm
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome