Senza Ergo 24Hr Ergonomic Asynchro Task Chair

Senza Ergo 24Hr Ergonomic Asynchro Task Chair


Select
£429.99 Inc VAT (20%)


See all variants from £429.99

Description

The Senza Ergo seating has been designed to function for heavy duty 24 hour usage in any task or office setting. With its extra high back and adjustable arms, Senza Ergo offers multiple enhanced ergonomic features based on how employees sit and move over the course of a day. The Senza Ergo task chair is a 24 hour use heavy duty version of the popular Senza office seating range, packed full of ergonomic features.

Feature Attributes

Weight:
20 kg
Seat Depth:
500 mm
Back Style:
Fabric
Width:
670 mm
Back Height:
600 mm
Height:
1050-1180 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome