Standard Swivel Chairs with Lumbar Support, without Arm Rests


£399.99 Inc VAT (20%)

See all variants from £399.99

Description


Description unavailable

Feature Attributes

Seat Width:
480 mm
Seat Depth:
440 mm
Frame Colour:
Graphite Black
Supplied:
Flat Pack
Product Type:
Office Swivel Chairs
Arm Type:
without Arm Rests
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome