Support SY Swivel Chairs with Vinyl Cover


£399.99 Inc VAT (20%)

See 2 Product Variants
£399.99

Description


Description unavailable

Feature Attributes

Seat Width:
450 mm
Seat Depth:
430 mm
Frame Colour:
Chrome
Supplied:
Partially Assembled
Arm Type:
without Arm Rests
Product Type:
Operator Swivel Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome