Tub Leather


Select
£339.99 Inc VAT (20%)


See all variants from £339.99


Description unavailable

Feature Attributes

Seat Height:
460 mm
Colour:
Black
Material:
Bonded Leather
Type:
Reception Chairs
Frame Type:
Fully Upholstered
Assembly Required:
Pre-Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome