Aura High Back Bonded Leather Executive Chairs


Select
£209.99 Inc VAT (20%)


See all variants from £209.99

Description

This high back contemporary classic designer executive chair is upholstered in plush bonded leather and is suitable for both a workplace or home office environment. Offering detailed stitching design, a strong single piece chrome frame with rolled top and seat base with complementing integral chrome arms with bonded leather sleeves, it has a heavy duty gas lift 154 kilos (25 stone) for easy seat height adjustment, and a mechanism which allows the user to fully recline in the chair and is adjustable for individual - bodyweight (tension control) which can be locked in the upright position. It is finished with a polished chrome spider base with twin wheel hooded castors.

Feature Attributes

Material:
Bonded Leather
Back Height:
630 mm
Weight:
13.8 kg
Seat Height:
460-540 mm
Product Type:
Office Chairs
Recommended Weight Limit:
154 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome