Aura Medium Back Fleck Fabric Executive Chair - Black Grey

Order Code: ZT4781247S

£159.99 Inc VAT (20%)


Description

This medium back contemporary classic designer executive chair is upholstered in plush fleck fabric and is suitable for both a workplace or home office environment. Offering detailed stitching design, a strong single piece chrome frame with rolled top and seat base with complementing integral chrome arms with fleck fabric sleeves, it has a heavy duty gas lift 154 kilos (25 stone) for easy seat height adjustment, and a mechanism which allows the user to fully recline in the chair and is adjustable for individual - bodyweight (tension control) which can be locked in the upright position. It is finished with a polished chrome spider base with twin wheel hooded castors.

See full description
Specifications for Aura Medium Back Fleck Fabric Executive Chair - Black Grey
  • Weight
    12.7kg
  • Back Height
    460mm
  • Colour
    Black
  • Product Type
    Office Chairs
  • Seat Height
    455-535mm
  • Material
    Fabric
  • Arm Type
    Fixed Arms
  • Style
    Executive Chairs
  • Recommended Usage
    5-8hours
  • Recommended Weight Limit
    154kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome