Baresi Polyurethane Chair


Select
£249.99 Inc VAT (20%)
16.5% off


See all variants from £249.99

Description

A range of executive chairs which offers comfort and style.

Feature Attributes

Seat Width:
460 mm
Back Height:
560 mm
Seat Depth:
450 mm
Back Width:
440 mm
Depth:
700 mm
Width:
600 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome