Coniston High Back Fabric Executive Chair - Black

Order Code: ZT4781275S

£159.99 Inc VAT (20%)


Description

This high back fabric executive armchair with sculptured stitching detail, is ideal for home or office use. It offers a generously proportioned seat and backrest with sculptured foam for extra support, plus stylish heavy duty fixed armrests. It also features seat height adjustment and tension control which is adjustable to suit the user's bodyweight and lockable in the upright position and is finished with a complementing black 5 star base.

See full description
Specifications for Coniston High Back Fabric Executive Chair - Black
  • Weight
    18.5kg
  • Seat Height
    450-550mm
  • Colour
    Black
  • Back Height
    800mm
  • Material
    Fabric
  • Seat Depth
    500mm
  • Product Type
    Office Chairs
  • Seat Width
    535mm
  • Gas Lift Adjustment
    Yes
  • Style
    Executive Chairs
  • Arm Type
    Fixed Arms
  • Back/Seat Action
    Synchro Mechanism
  • Base Type
    Black 5 Star
  • Tilt Lock Feature
    Standard Tilt Lock
  • Recommended Usage
    5-8hours
  • Back Style
    Fabric
  • Recommended Weight Limit
    110kg
  • Back Type
    High
  • Weight Tension Control
    Yes
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome