0
1
2
3

Elegance Executive Chair


£219.99 Inc VAT (20%)

See 2 Product Variants
£219.99

Description

Gull wing armed high back leather look executive chair

-Supple leather look upholstery
-Contrasting cross-woven accent fabric
-"Mid century" styling
-Stylish chrome base
-150kg rated gas lift
-Requires easy self assembly
-Available in black with chocolate or cream with chocolate and in Medium Back or High Back

Feature Attributes

Seat Width:
50 cm
Back Width:
51 cm
Back Height:
56 cm
Seat Depth:
46 cm
Seat Height:
47-53 cm
Maximum Weight:
15 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome