Executive Bespoke Fabric Seat Mesh Chairs with Folding Arms


£199.99 Inc VAT (20%)

See all variants from £199.99

Description

If points were awarded to the user with the best-looking office chair, the Ace would leave you the highest scorer every single time. Easy to operate thanks to the single lever lock tilt action, this mesh back chair also boasts folding arms, adjustable lumbar support and even an adjustable headrest.

• Award-winning design: The Ace office chair's sleek and modern appearance ensures you'll have the most enviable seat in the room, perfect for elevating any workspace aesthetic.
• Customizable comfort: Experience tailored support with folding arms, adjustable lumbar support, and a customizable headrest to accommodate your unique preferences and ergonomic needs.
• Effortless adjustability: With a single lever lock tilt action, comfortably recline with ease for the perfect seating position for ultimate comfort and productivity.
• Breathable mesh back: The Ace chair features a high-quality mesh back, promoting air circulation and providing excellent support throughout long workdays.
• Make it Personal: Personalise the Ace with an array of bespoke fabric options.

See full description

Feature Attributes

Seat Depth:
510 mm
Product Type:
Office Chairs
Weight:
11.5 kg
Seat Height:
440-535 mm
Seat Width:
510 mm
Back Width:
470 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome