Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Executive Chairs
Executive Chair Brown - 12137TK
By Glencoe
Order Code:
ZT3527395S
£239.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
239.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/executive-chairs/executive-chair-brown-12137tk/p/ZT3527395S
Add to quotation
View all Executive Chairs
Description
Glencoe Microfibre Executive Office Chair Brown - 6994
Specifications
Specifications for Executive Chair Brown - 12137TK
Material
Fabric
Weight
16kg
Recommended Usage
8hours
Back Width
500mm
Recommended Weight Limit
115kg
Product Type
Office Chairs
Arm Type
Fixed Arms
Colour
Brown
Seat Height
470-560mm
Style
Executive Chairs
Back Height
590mm
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome