Executive Home Office Chair with Foot Rest


£129.99 Inc VAT (20%)

See all variants from £129.99

Description

Padded comfort: High-back rest line design with thick sponge padding seat, covered by faux leather, the faux leather office chair provides an extra comfortable experience for long-period workingAdjustable design: You can adjust the seat height and reclining back angle of the executive office chair with retractable footrest (up to 135°) to match your desk and your sitting habit. A high-end gas lift makes it smooth and securedMobility: With 360° swivel wheels and seat, this computer chair allows easy mobility with no problem and offers convenience, so you don't have to get upNordic style: Simply line with faux leather creates luxury style to make the comfy chair a great match with home study, home office and etc. PU leather is easy to clean with a wet cloth.Dimension: Overall Dimension: 68W x 68D x 107-117H cm, Seat Dimension: 56W x 51.5D x 48-57.5H cm. Max Load: 120 kg. Assembly required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome