Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Executive Chairs
Executive Leather Chair with Arms
By Dynamic
2 Variants From
£349.99
Inc VAT (20%)
See 2 Product Variants
£349.99
Description
Description unavailable
Feature Attributes
Seat Depth:
520 mm
Seat Width:
490 mm
Colour:
Black
Material:
Bonded Leather
Arm Type:
Fixed Arms
Assembly Required:
Flat Packed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome