Executive Racing Swivel Gaming Office Chairs


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

45.5-55.5cm adjustable height: Easily change the seat height of desk chair to a level you want - suitable for plenty of different sized tables and working platforms.360° swivel seat: Move gently in all directions thanks to the 360° swivel design, no straining your body. Back also tilts for extra relaxation.Comfortable: Filled with sponge padding. High back and headrest for support. Gaming chair wrapped in smooth faux leather upholstery.Five wheels: Gamer chair moves around easily.Dimensions: 108-118H x 71D x 61Wcm. Seat: 45.5-55.5H x 50W x 51Dcm. Maximum load 120kg. Assembly required.

Feature Attributes

Maximum Load:
120 kg
Material:
PU Leather
Product Type:
Gaming Office Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome