Ezra Executive Chair


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

• Cushioned seat pad with waterfall front • Cushioned dished seat design• Contoured backrest for added comfort • Single lever mechanism for gas lift control • Backrest angle adjustment • PCB: permanent contact backrest • Optional armrests • Optional Hi Rise Draughtsman kit • Gas lift tested up to: 150 kg • Usage: 8 hours • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

Feature Attributes

Back Height:
530 mm
Weight:
16.5 kg
Back Width:
460 mm
Seat Width:
480 mm
Seat Depth:
460 mm
Seat Height:
490-590 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome