Faux Leather Exec Chairs


Select
£219.99 Inc VAT (20%)


See all variants from £219.99

Description


Description unavailable

Feature Attributes

Back Width:
480 mm
Product Type:
Office Chairs
Weight:
15.5 kg
Back Height:
630 mm
Seat Height:
470-540 mm
Material:
Faux Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome