Faux Leather Executive Office Chairs with Heat and Vibration Massage


Select
£119.99 Inc VAT (20%)
Up to 7.5% off


See all variants from £119.99

Description

Six back massage points: An easy way to relax, whenever you want on this comfortable desk chair. Executive office chair soothes your body after a long day. Adjust the massage, heat and time.135° reclining back, with footrest: Lean back to a position of your choice on this pc chair. Set to an angle most supportive for your back. Pull out the footrest to elevate your lower body.110-118cm adjustable height: Adjust this office massage chair to a position you want - use with different desk levels.Comfortable: Filled with sponge, with a high back and armrests - this comfortable desk chair is suitable for using the whole work day. Smooth and stylish faux leather upholstery.Dimensions: 110-118H x 65W x 65Dcm, Seat: 53-61H x 54W x 41Dcm. Maximum load 120kg. Assembly required.

Feature Attributes

Material:
Faux Leather
Maximum Load:
120 kg
Product Type:
Executive Office Chair
Height Adjustment:
110-118 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome