Greenwich High Back Executive Chairs


Select
£143.99 Inc VAT (20%)


See all variants from £143.99

Description

This triple panelled high back executive office chair combines comfort, style and function at a great price. Deep panel leather effect detailing on both the seat and backrest are complemented with matching padded and upholstered armrests finished with satin silver arms and coordinated 5 star swivel base. The chair also features seat height adjustment and a fully reclining tilt mechanism with tension control adjustable for individual bodyweight and lockable in the upright position.

Feature Attributes

Material:
Leather Effect
Product Type:
Office Chairs
Back Height:
650 mm
Seat Width:
490 mm
Seat Depth:
500 mm
Weight:
15 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome