Harmony High Back Executive Mesh Office Chairs with Height Adjustable Arms


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

The Teknik Office Harmony Executive Mesh High Backrest Chair is a fabulous complement for all office rooms with its curved aerated backrest

Feature Attributes

Product Type:
Office Chairs
Seat Width:
490 mm
Back Width:
490 mm
Material:
Mesh/Fabric
Seat Height:
450-560 mm
Back Height:
560 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome