Hastings High Back Executive Chair - Black

Order Code: ZT4781405S

£169.99 Inc VAT (20%)


Description

This high back managers chair offers dependable functionality and a high level of comfort, with a unique and commanding style. Bonded leather upholstery to the back and seat is complimented by contrasting mesh panelling and padded upholstered chrome fixed arms. Tension control - adjustable to harmonise with the user's bodyweight is featured along with a back tilt that can be locked in the upright position. This unique chair is finished with a stylish chrome base.

See full description
Specifications for Hastings High Back Executive Chair - Black
  • Back Height
    650mm
  • Product Type
    Office Chairs
  • Seat Height
    485-585mm
  • Colour
    Black
  • Material
    Bonded Leather
  • Weight
    16.5kg
  • Arm Type
    Fixed Arms
  • Style
    Operator/Task Chairs
  • Back/Seat Action
    Synchro Mechanism
  • Recommended Usage
    5-8hours
  • Recommended Weight Limit
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome