High Back Executive Chairs with Arms


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

Elevate your office experience with this stylish yet functional Fabric Managers Chair. Boasting a sleek design paired with high-quality fabric upholstery, 100mm Class 3 Gastlift, modern nylon base and castors, this sophisticated managers chair will complement and enhance any workplace. On top of being fire retardant (BS 5852 Certified) , this chair is paired with fixed BIFMA PP armrests and features a tried and true butterfly mechanism, allowing for traditional tilt with locking position and seat height adjustment, enabling you to experience maximum comfort and stability that you can take full advantage of and enhance your comfort throughout the day.

Feature Attributes

Standards:
BS5852 UKFR
Material:
Fabric
Seat Width:
500 mm
Back Type:
High
Base Type:
Black 5 Star
Back Height:
680 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome