High Back Exec Chair Black

Order Code: ZT3527756S

£419.99 Inc VAT (20%)


Description

Goliath Heavy Duty Office Chair White - 6950BLK

Specifications for High Back Exec Chair Black
  • Colour
    Black
  • Back Width
    510mm
  • Product Type
    Office Chairs
  • Material
    Faux Leather
  • Seat Height
    470-530mm
  • Weight
    17.1kg
  • For Use With
    8hours
  • Back Height
    690mm
  • Back/Seat Action
    Synchro Mechanism
  • Arm Type
    Fixed Arms
  • Style
    Executive Chairs
  • Recommended Weight Limit
    150kg
  • Recommended Usage
    8hours
  • Assembly Required
    Yes