Generously proportioned, sculptured foam seat and backrest.Sculptured stitching detail.Synchronised seat and back tilt with tension control, lockable in the upright position.Fixed armrests.Height adjustable.Seat height: 450-550mm.Back height: 800mm.Suggested max. weight of user: 110kg.Suitable for use up to 8 hours a day.Self assembly required.