Jackson Black Leather High Back Executive Chairs


Select
£169.99 Inc VAT (20%)


See all variants from £169.99


Description unavailable

Feature Attributes

Colour:
Black
Seat Depth:
460 mm
Back Width:
430 mm
Seat Width:
490 mm
Material:
Leather
Back Height:
520-560 mm
More attributes