Kiev High Back Executive Chair - Black

Order Code: ZT4782186S

£359.99 Inc VAT (20%)


Description

This deluxe top grain cow leather executive armchair is functional, comfortable and visually impressive. Stylish contrasting stitching complements leather upholstery to a generously proportioned seat and lumbar sculptured backrest, with matching stylish heavy duty padded armrests. It also offers a synchronous chair mechanism, easy seat height adjustment via a robust gas lift and tension control - adjustable to suit the user's weight and lockable in the upright position, It is finished with a satin finish 5 star base, with black inlays and matching arms.

See full description
Specifications for Kiev High Back Executive Chair - Black
  • Back Height
    730mm
  • Material
    Leather
  • Seat Width
    520mm
  • Seat Height
    500-580mm
  • Product Type
    Office Chairs
  • Weight
    24kg
  • Seat Depth
    490mm
  • Colour
    Black
  • Back/Seat Action
    Synchro Mechanism
  • Tilt Lock Feature
    Standard Tilt Lock
  • Recommended Weight Limit
    110kg
  • Style
    Executive Chairs
  • Gas Lift Adjustment
    Yes
  • Base Type
    Grey 5 Star
  • Back Type
    High
  • Arm Type
    Fixed Arms
  • Adjustable Lumbar Support
    Fixed
  • Weight Tension Control
    Yes
  • Recommended Usage
    5-8hours
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome