Luna Airflow Mesh Visitor Chairs


£149.99 Inc VAT (20%)

See 4 Product Variants
£149.99

Description

Complementing its task chair counterpart but by no means inferior, this contemporary designer visitor chair boasts folding arms, an AIRFLOW mesh seat, posture contoured mesh back with stylish black shell and a sturdy 35mm tubular black frame.

Feature Attributes

Weight:
12 kg
Frame Colour:
Black
Material:
Mesh Back Chair
Product Type:
Visitors Chairs
Seat Height:
480 mm
Frame Type:
Metal Frame
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome