Luna High Back Airflow Mesh Visitor Chairs


£149.99 Inc VAT (20%)

See all variants from £149.99

Description


Description unavailable

Feature Attributes

Weight:
12 kg
Product Type:
Visitors Chairs
Seat Height:
480 mm
Style:
Visitors Chair
Recommended Weight Limit:
110 kg
Frame Type:
Metal Frame
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome