Luna High Back Orange Mesh Visitor Chair Black Shell

Order Code: ZT4781030S

£149.99 Inc VAT (20%)


Description

Complementing its task chair counterpart but by no means inferior, this contemporary designer visitor chair boasts folding arms, an AIRFLOW mesh seat, posture contoured mesh back with stylish black shell and a sturdy 35mm tubular black frame.

Specifications for Luna High Back Orange Mesh Visitor Chair Black Shell
  • Frame Type
    Metal Frame
  • Frame Colour
    Black
  • Leg Type
    Cantilever Base
  • Back Height
    580mm
  • Seat Width
    500mm
  • Recommended Weight Limit
    110kg
  • Seat Height
    480mm
  • Material
    Mesh
  • Colour
    Orange
  • Product Type
    Visitors Chairs
  • Back Width
    530mm
  • Seat Depth
    500mm
  • Arm Type
    Folding Arms
  • Style
    Visitors Chair
  • Weight
    12kg
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome