Luxury Executive Chairs


Select
£219.99 Inc VAT (20%)


See all variants from £219.99


Description unavailable

Feature Attributes

Material:
Faux Leather
Product Type:
Office Chairs
Back Width:
510 mm
Weight:
13.25 kg
Back Height:
610 mm
Seat Height:
500-580 mm
More attributes