Medium Back Fabric Managers Chair Colour


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

Stylish executive chair.Synchronised seat and back tilt with weight tension control, lockable in the upright position.Standard tilt control.Nylon base with easy glide castors.Overall height: 1010-1100mm.Gas lift height adjustment: 450-540mm.Suggested max. weight of user: 115kg.Self assembly required.

Feature Attributes

Product Type:
Managers Chair
Base Material:
Nylon
Material:
Fabric
Overall Height:
1010-1100 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome