Modern Executive Office Chair Racing Swivel Height Adjustable Polyurethane Leather Rolling


£82.99 Inc VAT (20%)

See all variants from £82.99

Description

Ergonomic Design: The PU leather office chair is designed with an ergonomic high-back-rest line, a thick sponge padding seat covered by faux leather, which makes you feel extra comfortable for long-period working.Adjustable Comfort: You can adjust the seat height of the home office chair to match your desk and your sitting habit. A high-end gas lift makes it smooth and secured.Mobility: With 360° swivel wheels and seat, this ergonomic office chair allows all kinds of mobility with no problem and offers convenience. You can rock back and forth to stretch out your back.Modern Style: Simply line with faux leather to create luxury style, the computer chair is perfect match with home study, home office etc.Dimensions: Overall Dimensions: 67W x 62D x 94-104H (cm) , Max Load: 120kg. Assembly is required

Feature Attributes

Style:
Modern
Assembly:
Required
Max Load:
120 kg
Material:
PU Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome