Ouse Medium Back Executive Chair Fabric Charcoal - KF72986

Order Code: ZT4176608S

£179.99 Inc VAT (20%)


Description

This high quality, professional executive chair offers both luxury and support. The lock tilt mechanism allows you to adjust the seat height and tilt via a single lever. The deep foam seat and high back are upholstered in charcoal fabric for up to 8 hours recommended use. A sturdy, 5-star base with castors offers excellent mobility. Cost-effective seating to maintain maximum comfort.
Cost-effective seating to maintain maximum comfort
Medium back chair for executive use
Recommended usage time 8 hours
Deep foam seat and high back for comfort
5 castor base for easy transportation
Seat Dimensions (WxD): 510x500mm
Back Dimensions (WxH): 510x680mm
Seat Height: 475-575mm
Warranty: 2 Years

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome