Polyurethane Leather Executive Office Chairs


£92.99 Inc VAT (20%)

See 2 Product Variants
£92.99

Description

Comfortable: Home office chair which features a high back, armrests, high back and free-swivelling seat.Comfortable: A PU leather office chair is filled with sponge, keeping you comfortable as you sit, work and relax. Upholstery for an executive office chair look.Fully adjustable: You can adjust the seat height of this computer chair, also rocks gently. Seat swivels full 360° motion to work with your body motion.Heavy-duty base: With a heavy-duty chrome base and smooth universal nylon castors, this swivel chair ensures great stability and mobility. Maximum capacity up to 120 kg.Dimensions: 114-124H x 64W x 73Dcm. Seat: 49-59H x 51W x 51Dcm. Maximum load 120kg. Assembly required.

Feature Attributes

Product Type:
Executive Office Chair
Assembly:
Required
Material:
PU Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome