Quantum Mesh Frame Chair


Select
£459.99 Inc VAT (20%)


See all variants from £459.99


Description unavailable

Feature Attributes

Back Height:
65 cm
Seat Width:
51 cm
Back Width:
40 (Min) 50 (Max) cm
Seat Depth:
54 cm
Weight:
20.5 kg
Seat Height:
46-56 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome