Racing Gaming Chairs with Arms, Faux Leather Gamer Recliners for Home Office


Select
£119.99 Inc VAT (20%)
Up to 7.5% off


See all variants from £119.99

Description

COOL CONTRAST DESIGN: Faux Leather upholstery with contrasting stitching all over - make this computer chair stands out and impresses. The perfect way to complete your well thought-out games room set up.RECLINES WITH FOOTREST: Back goes back to a maximum 130-degree angle - footrest is retractable so you can pull it out and use whenever.COMFORTABLE AND SUPPORTIVE: Extra thickly padded, with lumbar and neck pillow. Armrests are also padded. Seat swivels around freely from left to right.GAME CHAIR DIMENSIONS: 124-134H x 66W x 65Dcm. Reclined: 105-115H x 64W x 107.5Dcm. Seat: 45-55H x 44W x 54Dcm.GAMER CHAIR MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

Feature Attributes

Material:
Faux Leather
Maximum Load:
120 kg
Product Type:
Gaming Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome