Sandown High Back Luxurious Executive Chair


£399.99 Inc VAT (20%)

See all variants from £399.99

Description

This high back executive armchair leaves little to desire. It is upholstered with sumptuous Italian leather facing and stylishly finished with detailed stitching. The generously proportioned seat with slight waterfall front and backrest with sculptured lumbar and spine support are complemented with matching padded and upholstered armrests. A synchronous chair mechanism, easy seat height adjustment via a sturdy gas lift, knee tilt adjustment and tension control - adjustable to suit the user's weight and lockable in the upright position is finished with a beautifully polished chrome 5 star base and matching integrated arms.

Feature Attributes

Seat Height:
500-570 mm
Seat Width:
540 mm
Back Height:
700 mm
Seat Depth:
520 mm
Material:
Leather
Product Type:
Office Chairs
More attributes