Santiago High Back Leather Faced Executive Chairs


Select
£399.99 Inc VAT (20%)


See all variants from £399.99

Description

This executive armchair with a tall backrest is exceptionally appealing. It features luxurious Italian leather upholstery and is elegantly adorned with intricate stitching. The seat is generously sized, designed with a gentle slope at the front, and the backrest offers sculpted lumbar and spine support. The armrests are padded and upholstered to match, completing the overall aesthetic. The chair includes a synchronized mechanism, allowing seamless adjustment of seat height through a robust gas lift. Additionally, it offers knee tilt adjustment and tension control, customisable to the users weight, with the ability to lock in an upright position. The chair is anchored by a beautifully polished chrome 5-star base, accompanied by integrated arms that blend seamlessly into the design.

Feature Attributes

Weight:
23 kg
Seat Depth:
530 mm
Material:
Leather
Back Height:
750 mm
Seat Width:
560 mm
Product Type:
Office Chairs
More attributes