Troon High Back Executive Chair - Black

Order Code: ZT4781757S

£279.99 Inc VAT (20%)


Description

Stylishly classic and exuding integrity with its strength and function, this high back leather faced executive armchair is a clear choice for the discerning user. Featuring intricate stitch detailing to deluxe leather faced upholstery on the seat, lumbar sculpted backrest and matching armrests, it is finished with an oak effect wooden base and matching arms. Functionally, the chair offers a gaslift for easy seat height adjustment, and a mechanism which allows the user to fully recline in the chair and is adjustable for individual - bodyweight (tension control) which can be locked in the upright position.

See full description
Specifications for Troon High Back Executive Chair - Black
  • Material
    Leather
  • Seat Width
    540mm
  • Back Height
    750mm
  • Colour
    Black
  • Seat Height
    490-540mm
  • Weight
    22kg
  • Product Type
    Office Chairs
  • Seat Depth
    500mm
  • Style
    Executive Chairs
  • Recommended Weight Limit
    110kg
  • Arm Type
    Fixed Arms
  • Weight Tension Control
    Yes
  • Adjustable Lumbar Support
    Fixed
  • Back/Seat Action
    Synchro Mechanism
  • Back Type
    High
  • Gas Lift Adjustment
    Yes
  • Tilt Lock Feature
    Standard Tilt Lock
  • Recommended Usage
    5-8hours
  • Base Type
    Oak Effect 5 Star
  • Assembly Required
    Yes