Weston HB Leather Faced Executive Chair - Black

Order Code: ZT4781016S

£109.99 Inc VAT (20%)


Description

This deceptively comfortable high back executive office chair features contemporary stitching to plush leather faced upholstery. It offers sculptured lumbar support with rich cushioning and a fully reclining tilt mechanism with tension control, allowing adjustment for the individual's bodyweight and is lockable in the upright position. A gaslift provides easy seat height adjustment and solid fixed arms with complementing chrome base finish the piece.

See full description
Specifications for Weston HB Leather Faced Executive Chair - Black
  • Arm Type
    Fixed Arms
  • Weight
    14.5kg
  • Style
    Executive Chairs
  • Weight Tension Control
    Yes
  • Recommended Usage
    5-8hours
  • Base Type
    Chrome 5 Star
  • Material
    Leather
  • Tilt Lock Feature
    Standard Tilt Lock
  • Back/Seat Action
    Synchro Mechanism
  • Colour
    Black
  • Seat Width
    520mm
  • Gas Lift Adjustment
    Yes
  • Seat Depth
    505mm
  • Recommended Weight Limit
    110kg
  • Back Type
    High
  • Adjustable Lumbar Support
    Fixed
  • Seat Height
    490-590mm
  • Product Type
    Office Chairs
  • Back Height
    690mm
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome