Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
File Shelving
Boltless Filing Shelf Units, Double Sided, Extension
By HOFE
Reset
Clear All
Number of Shelves
Select
Colour
Select
Finish
Select
See all variants from
£339.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£339.99
Description
Description unavailable
Feature Attributes
Overall Depth:
635 mm
Supplied:
Flat Pack
Shelf Capacity:
90 kg
Shelf Design:
Double Sided
Shelf Type:
Extension Unit
Shelf Height Increment Adjustment:
25 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome